Zoro Homepage

Adjustable Dacron Bimini Strap - 78in x 1in, White

  • Mfr # S-0245WC

  • Zoro # G415891931


product price: $32.65
/ea

Key Features

Depth
4 in
Color
White
Length
6 in
Material
Dacron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-0245WC
Zoro #
G415891931
UPC #
725060024536
Country of Origin
China

Dimensions

Depth
4 in
Length
6 in

Details

Color
White
Material
Dacron

Description

Whitecap's S-0245WC Adjustable Dacron Bimini Strap is made from high quality marine-grade materials. Dacron will not disintegrate in sun or salt water atmospheres. Constructed of white Dacron material with stainless steel hardware sewn in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.