Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Nitrate Gas Spring

  • Mfr # G-3120C

  • Zoro # G810954644


product price: $17.55
/ea

Key Features

Force
20
Material
Black Nitrate
Cylinder Dia.
18mm
Rod Dia.
8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-3120C
Zoro #
G810954644
UPC #
725060312015
Country of Origin
United States

Dimensions

Cylinder Dia.
18mm
Rod Dia.
8mm

Details

Force
20
Material
Black Nitrate

Description

Extended Length: 7-1/2in Compressed Length: 5-1/2in Rod Diameter: 8mm Tube Diameter: 18mm P1 Force: 20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.