Zoro Homepage

Black Nitrate Gas Spring

  • Mfr # G-3420C

  • Zoro # G610954905


product price: $18.49
/ea

Key Features

Force
20
Material
Black Nitrate
Cylinder Dia.
15mm
Rod Dia.
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-3420C
Zoro #
G610954905
UPC #
725060342050
Country of Origin
United States

Dimensions

Cylinder Dia.
15mm
Rod Dia.
6mm

Details

Force
20
Material
Black Nitrate

Description

Extended Length: 20in Compressed Length: 12in Rod Diameter: 6mm Tube Diameter: 15mm P1 Force: 20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.