Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Nitrate Gas Spring

  • Mfr # G-3590C

  • Zoro # G110954849


product price: $17.55
/ea

Key Features

Force
90
Rod Dia.
8mm
Cylinder Dia.
18mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-3590C
Zoro #
G110954849
UPC #
725060359010
Country of Origin
United States

Dimensions

Rod Dia.
8mm
Cylinder Dia.
18mm

Details

Force
90

Description

Extended Length: 12in Compressed Length: 8-1/2in Rod Diameter: 8mm Tube Diameter: 18mm P1 Force: 90

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.