
Butt Hinge
Mfr # S-3416C
Zoro # G310954823
product price: $18.95
/prKey Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-3416C
Zoro #
G310954823
UPC #
725060341657
Country of Origin
Taiwan, Province of China
Dimensions
Width
1-1/2 in
Length
2 in
Details
Material
304 Stainless Steel
Description
Length: 2in Width: 1-1/2in Material: 304 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.