
Butt Hinge
Mfr # S-3420C
Zoro # G310954809
product price: $31.35
/prKey Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-3420C
Zoro #
G310954809
UPC #
725060342012
Country of Origin
Taiwan, Province of China
Dimensions
Length
3 in
Width
2-7/8 in
Details
Material
304 Stainless Steel
Description
Length: 3in Width: 2-7/8in Material: 304 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.