
Door Holder with Cushion - 1-7/8in Base Diameter x 2-7/16in Standoff
Mfr # S-0040C
Zoro # G515568603
product price: $39.95
/eaKey Features
Color
Silver
Length
6 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-0040C
Zoro #
G515568603
UPC #
725060004019
Country of Origin
Taiwan, Province of China
Dimensions
Length
6 in
Details
Color
Silver
Material
Steel
Description
Whitecap's S-0040C Door Holder with Cushion is made from high quality marine-grade stainless steel materials. Built for durability and longevity. Base diameter is 1-7/8 and standoff length is 2-7/16.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.