Zoro Homepage

Eka Collection Teak Cotton Box

  • Mfr # 63204

  • Zoro # G815562561


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Depth
3 in
Material
Wood
Color
Brown
Length
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63204
Zoro #
G815562561
UPC #
725060632045
Country of Origin
Thailand

Dimensions

Depth
3 in
Length
4.25 in

Details

Material
Wood
Color
Brown

Description

Bring the beauty of teak to your bathroom or spa with the Eka Collection. Made from select premium teak. Functional and elegant, these accessories will bring a lifetime of enjoyment. Combine Eka Collection Tissue Box with other pieces in the collection for a distinguished look!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.