
Eka Collection Teak Soap Dish
Mfr # 63203
Zoro # G315695370
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Depth
3.88 in
Color
Brown
Length
5.5 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63203
Zoro #
G315695370
UPC #
725060632038
Country of Origin
Thailand
Dimensions
Depth
3.88 in
Length
5.5 in
Details
Color
Brown
Material
Wood
Description
Bring the beauty of teak to your bathroom or spa with the Eka Collection. Made from select premium teak. Functional and elegant, these accessories will bring a lifetime of enjoyment. Combine Eka Collection Tissue Box with other pieces in the collection for a distinguished look!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.