Zoro Homepage

Galvanized Steel Anchor Chain - 3/16in Stock x 3ft Length

  • Mfr # S-1591C

  • Zoro # G815891951


product price: $20.69
/ea

Key Features

Material
Steel
Color
Gray
Depth
8 in
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1591C
Zoro #
G815891951
UPC #
725060159115
Country of Origin
China

Dimensions

Depth
8 in
Length
1.5 in

Details

Material
Steel
Color
Gray

Description

Whitecap's S-1591C heavy duty, hot dipped, galvanized anchor chain protects decks and gunwales, eliminates fouled anchor lines and strengthens anchor hold. Chain includes triangle links on each end. Features a 3/16 chain link stock and a 3' length. Constructed of hot dipped galvanized steel for durability and longevity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.