Heavy Duty Vinyl Coated Galvanized Steel Anchor Chain - 5/16in x 5ft

  • Mfr # S-1585C

  • Zoro # G015562781


product price: $70.55
/ea

Key Features

Depth
1 in
Material
Steel
Length
1 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1585C
Zoro #
G015562781
UPC #
725060158514
Country of Origin
China

Dimensions

Depth
1 in
Length
1 in

Details

Material
Steel
Color
Silver

Description

Whitecap's S-1585C Heavy Duty Vinyl Coated Galvanized Steel Anchor Chain is built for marine durability and longevity. Protects decks and gunwales, eliminates fouled anchor lines and strengthens anchor hold. Chain link size is 5/16.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.