Zoro Homepage

Pipe Deck Fill with Key

  • Mfr # 6131

  • Zoro # G610954585


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Chain
Yes
Pipe Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6131
Zoro #
G610954585
UPC #
725060613112
Country of Origin
Viet Nam

Dimensions

Pipe Dia.
2 in
Flange Dia.
4 in

Details

Type
Gas
Chain
Yes

Description

Type: Gas Pipe: 2in Flange: 4in Chain: Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.