Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polished Brass Swivel Hasp

  • Mfr # S-0236C

  • Zoro # G515562755


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Hasp Length
8 in
Hasp Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-0236C
Zoro #
G515562755
UPC #
725060023614
Country of Origin
China

Dimensions

Hasp Length
8 in

Details

Color
Silver
Hasp Material
Brass

Description

Whitecap S-0236C Polished Brass Swivel Hasp is made from high quality marine-grade materials. Designed for quick and simple installation. Fastener #8 4.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.