Zoro Homepage

Ring Slam Latch

  • Mfr # 6136C

  • Zoro # G410954723


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Depth
1 in
Style
Locking
Flange
2-3/8 in
Cut-Out
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6136C
Zoro #
G410954723
UPC #
725060613617
Country of Origin
China

Dimensions

Depth
1 in

Details

Style
Locking
Flange
2-3/8 in
Cut-Out
2 in

Description

Cut-Out: 2in Flange: 2-3/8in Depth: 1in Style: Locking Key Sold Separately Material: 316 Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.