Zoro Homepage

Ring Slam Latch

  • Mfr # 6138C

  • Zoro # G210954626


product price: $53.85
/ea

Key Features

Cut-Out
1-1/2 in
Depth
1/2 in
Flange
1-3/4 in
Style
Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6138C
Zoro #
G210954626
UPC #
725060613815
Country of Origin
China

Dimensions

Depth
1/2 in

Details

Cut-Out
1-1/2 in
Flange
1-3/4 in
Style
Locking

Description

Cut-Out: 1-1/2in Flange: 1-3/4in Depth: 1/2in Style: Locking Key Sold Separately Material: 316 Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.