Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Bow Form Rail Fitting

  • Mfr # 6185

  • Zoro # G810954606


product price: $53.35
/ea

Key Features

Material
316 Stainless Steel
Hole
140°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6185
Zoro #
G810954606
UPC #
725060618513
Country of Origin
Viet Nam

Dimensions

Tube Outer Dia.
7/8 in

Details

Material
316 Stainless Steel
Hole
140°

Description

Tube Outer Diameter: 7/8in Flagstaff: 1/2in Degree Hole: 140 Degrees

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.