Zoro Homepage

Stainless Steel End-Bottom Mounted 90 Degree Rail Fitting

  • Mfr # 6090

  • Zoro # G710954645


product price: $66.99
/ea

Key Features

Material
316 Stainless Steel
Base Size
6-13/16 in x 1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6090
Zoro #
G710954645
UPC #
725060609016
Country of Origin
Viet Nam

Dimensions

Base Size
6-13/16 in x 1-3/8 in
Tube Outer Dia.
7/8 in

Details

Material
316 Stainless Steel

Description

Tube Outer Diameter: 7/8in Height: 1-1/2in Base: 6-13/16in x 1-3/8in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.