Zoro Homepage

Stainless Steel Gas Spring

  • Mfr # G-34120SSC

  • Zoro # G610954868


product price: $45.39
/ea

Key Features

Force
120
Cylinder Dia.
18mm
Rod Dia.
8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-34120SSC
Zoro #
G610954868
UPC #
725060341213
Country of Origin
United States

Dimensions

Cylinder Dia.
18mm
Rod Dia.
8mm

Details

Force
120
Material
316 Stainless Steel

Description

Extended Length: 20in Compressed Length: 12in Rod Diameter: 8mm Tube Diameter: 18mm P1 Force: 120

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.