Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Gas Spring

  • Mfr # G-8640SSC

  • Zoro # G510954876


product price: $43.15
/ea

Key Features

Force
40
Material
316 Stainless Steel
Rod Dia.
8mm
Cylinder Dia.
18mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-8640SSC
Zoro #
G510954876
UPC #
725060864026
Country of Origin
United States

Dimensions

Rod Dia.
8mm
Cylinder Dia.
18mm

Details

Force
40
Material
316 Stainless Steel

Description

Extended Length: 17in Compressed Length: 10-1/4in Rod Diameter: 8mm Tube Diameter: 18mm P1 Force: 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.