Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Pad Eye

  • Mfr # S-0296C

  • Zoro # G010953706


product price: $4.95
/pr
Sold in multiples of 2 for $9.90

Key Features

Inner Diameter
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-0296C
Zoro #
G010953706
UPC #
725060269018
Country of Origin
Taiwan, Province of China

Dimensions

Inner Diameter
1/2"
Length
2"

Details

Material
304 Stainless Steel

Description

Interior Diameter: 1/2in Length: 2in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.