Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Pad Eye

  • Mfr # S-0297C

  • Zoro # G710953693


product price: $6.49
/pr
Sold in multiples of 2 for $12.98

Key Features

Inner Diameter
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-0297C
Zoro #
G710953693
UPC #
725060029715
Country of Origin
Taiwan, Province of China

Dimensions

Length
3"
Inner Diameter
3/4"

Details

Material
304 Stainless Steel

Description

Interior Diameter: 3/4in Length: 3in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.