Zoro Homepage

Stainless Steel Power Receptacle with Cap - 12V

  • Mfr # S-8074C

  • Zoro # G915891950


product price: $21.49
/ea

Key Features

Material
Steel
Depth
1 in
Color
Gray
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-8074C
Zoro #
G915891950
UPC #
725060807412
Country of Origin
China

Dimensions

Depth
1 in
Length
1 in

Details

Material
Steel
Color
Gray

Description

Whitecap's S-8074C Power Receptacle features a 12V power rating. Accepts all cigarette lighter-type plugs. Includes two #8 fasteners for installation. Features stainless steel construction with molded cap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.