Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Thru-Hull with Barb - 1-1/2in Hose, 5/8in Hull Thickness

  • Mfr # 6545

  • Zoro # G215891872


product price: $64.25
/ea

Key Features

Material
Steel
Color
Silver
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6545
Zoro #
G215891872
UPC #
725060654511
Country of Origin
China

Dimensions

Length
6 in
Depth
3 in

Details

Material
Steel
Color
Silver

Description

Whitecap 6545 Stainless Steel Thru-Hull with Barb measures to 1-1/2 inch hose and 5/8 inch hull thickness. Composed of high quality 316 stainless steel. Overall barb length is 3-1/8 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.