Stainless Steel Thru-Hull with Barb - 5/8in Hose, 5/8in Hull Thickness
Mfr # 6540
Zoro # G715891891
product price: $39.99
/eaKey Features
Depth
1.5 in
Color
Silver
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6540
Zoro #
G715891891
UPC #
725060654016
Country of Origin
China
Dimensions
Depth
1.5 in
Length
2 in
Details
Color
Silver
Material
Steel
Description
Whitecap 6540 Stainless Steel Thru-Hull with Barb comes in size/style of 5/8 in. Hose and 5/8 in. hull thickness. Composed of high quality stainless steel materials for optimal performance and reliability with use in marine environments. Overall length of barb is 2-1/4 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.