Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strap Hinge

  • Mfr # S-0604BC

  • Zoro # G510954883


product price: $12.59
/pr

Key Features

Material
Polished Brass
Width
1 in
Fastener
#10 (4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-0604BC
Zoro #
G510954883
UPC #
725060060435
Country of Origin
Taiwan, Province of China

Dimensions

Width
1 in
Length
4 in

Details

Material
Polished Brass
Fastener
#10 (4)

Description

Solid in a Pair Length: 4in Width: 1in Fastener: #10 4 Material: Polished Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.