Zoro Homepage

Strap Hinge

  • Mfr # S-0604C

  • Zoro # G710954867


product price: $18.39
/pr

Key Features

Material
CP/Brass
Fastener
#10 (4)
Length
4 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-0604C
Zoro #
G710954867
UPC #
725060060411
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 in
Width
1 in

Details

Material
CP/Brass
Fastener
#10 (4)

Description

Solid in a Pair Length: 4in Width: 1in Fastener: #10 4 Material: CP/Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.