Zoro Homepage

Strap Hinge

  • Mfr # S-0605BC

  • Zoro # G310954892


product price: $14.99
/pr

Key Features

Material
Polished Brass
Fastener
#10 (6)
Width
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-0605BC
Zoro #
G310954892
UPC #
725060060527
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 in
Width
1-1/8 in

Details

Material
Polished Brass
Fastener
#10 (6)

Description

Solid in a Pair Length: 6in Width: 1-1/8in Fastener: #10 6 Material: Polished Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.