Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stud Catch

  • Mfr # S-1032C

  • Zoro # G410954785


product price: $64.79
/pr

Key Features

Material
316 Stainless Steel
Length
1-5/16 in
Width
3/8 in
Fastener
#6 (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1032C
Zoro #
G410954785
UPC #
725060103118
Country of Origin
Taiwan, Province of China

Dimensions

Length
1-5/16 in
Width
3/8 in

Details

Material
316 Stainless Steel
Fastener
#6 (2)

Description

Length: 1-15/16in Width: 3/8in Fastener: #6 2 Material: 316 Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.