Zoro Homepage

Stud Catch

  • Mfr # S-1033C

  • Zoro # G510954845


product price: $80.65
/pr
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Fastener
#8 (2)
Width
1/2 in
Length
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1033C
Zoro #
G510954845
UPC #
725060103217
Country of Origin
Taiwan, Province of China

Dimensions

Width
1/2 in
Length
2-3/4 in

Details

Material
316 Stainless Steel
Fastener
#8 (2)

Description

Length: 2-3/4in Width: 1/2in Fastener: #8 2 Material: 316 Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.