Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Safety Hasp

  • Mfr # S-4051C

  • Zoro # G310954830


product price: $21.59
/ea

Key Features

Dimensions
3 in x 1-1/4 in
Staple Hole
5/16 in. (Dia)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-4051C
Zoro #
G310954830
UPC #
725060405113
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
3 in x 1-1/4 in

Details

Material
304 Stainless Steel
Staple Hole
5/16 in. (Dia)

Description

Dimensions: 3in x 1-1/4in Staple Hole: 5/16in Diameter Material: 304 Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.