
Teak Director's Chair with Sail Cloth Seating - 18-1/2in
Mfr # 61054
Zoro # G815891845
product price: $870.99
/ea
Free Shipping & Returns
Key Features
Depth
21 in
Color
Brown
Length
38 in
Material
Teak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61054
Zoro #
G815891845
UPC #
725060610548
Country of Origin
Thailand
Dimensions
Depth
21 in
Length
38 in
Details
Color
Brown
Material
Teak
Description
Designed for use in the outdoor environment. Our deluxe seating features a padded, stitched cushion, covered in durable, easy to clean 100% Dralon. The cushion is supported by strong canvas under seat. The canvas underneath is designed only for use with the cushions. The cushions are easily removable for cleaning and storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.