Zoro Homepage

Teak Director's Chair with Sail Cloth Seating - 18in

  • Mfr # 61044

  • Zoro # G415891900


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Length
29 in
Material
Teak
Color
Brown
Depth
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61044
Zoro #
G415891900
UPC #
725060610449
Country of Origin
Thailand

Dimensions

Length
29 in
Depth
19 in

Details

Material
Teak
Color
Brown

Description

Designed for use in the outdoor environment. Our deluxe seating features a padded, stitched cushion, covered in durable, easy to clean 100% Dralon. The cushion is supported by strong canvas under seat. The canvas underneath is designed only for use with the cushions. The cushions are easily removable for cleaning and storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.