Zoro Homepage

Teak Removable Cockpit Table with Four Drink Holder

  • Mfr # 61394

  • Zoro # G515891855


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Material
Teak
Color
Brown
Depth
17 in
Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61394
Zoro #
G515891855
UPC #
725060613945
Country of Origin
Thailand

Dimensions

Depth
17 in
Length
25 in

Details

Material
Teak
Color
Brown

Description

Whitecap's 61394 Removable cockpit table installs without drilling pedestal guard. Installs on 7/8 or 1 diameter tubing pedestal steering guards with included nylon steering pedestal clamps P/N 61395. Drinkholders can be used without the table.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.