Zoro Homepage

Teak Straight 1/2in Track Bulkhead Molding

  • Mfr # 60821

  • Zoro # G015891942


product price: $29.65
/ea

Key Features

Depth
1 in
Length
60 in
Color
Brown
Material
Teak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60821
Zoro #
G015891942
UPC #
725060608217
Country of Origin
Thailand

Dimensions

Depth
1 in
Length
60 in

Details

Color
Brown
Material
Teak

Description

Whitecap's 60821 bulkhead molding is made from high quality teak construction. Comes at a length of 5 feet. Designed for quick and simple installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.