White Vinyl Coated Galvanized Steel Anchor Chain - 1/4in Stock x 4ft Length

  • Mfr # S-1582C

  • Zoro # G015562811


product price: $49.15
/ea

Key Features

Color
White
Length
13 in
Material
Steel
Depth
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1582C
Zoro #
G015562811
UPC #
725060158217
Country of Origin
China

Dimensions

Length
13 in
Depth
10.5 in

Details

Color
White
Material
Steel

Description

Whitecap's S-1582C heavy duty, fully vinyl coated, galvanized anchor chain protects decks and gunwales, eliminates fouled anchor lines and strengthens anchor hold. Features a 1/4 chain link stock and a 4' length. Constructed of white vinyl coated, hot dipped galvanized steel for durability and longevity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.