Zoro Homepage
This item is Discontinued.
Whitecap Whitecap Strap Hinge - CP/Brass - 6" x 1-1/8" - Pair S-605C

Whitecap Strap Hinge - CP/Brass - 6" x 1-1/8" - Pair (Discontinued)

  • Mfr # S-605C
  • Zoro # G201968311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-605C
Zoro #
G201968311
UPC #
725060060510
Country of Origin
Taiwan, Province of China

Description

Strap Hinge - Pair
Length:6"
Width:1-1/8"
Fastener:#10(6)
Material: Chrome Plated Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.