Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Extinguisher Cabinet, 5 to 10 lb.

  • Mfr # WH1754-A

  • Zoro # G510018493


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Overall Height
29.25 in
Resistance Properties
Ligature Resistant
Overall Depth
5.88 in
Lock Type
Lockable
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH1754-A
Zoro #
G510018493
UPC #
883232716822
Country of Origin
United States

Dimensions

Overall Height
29.25 in
Overall Depth
5.88 in
Overall Width
15 in

Details

Item
Fire Extinguisher Cabinet
Resistance Properties
Ligature Resistant
Lock Type
Lockable
Housing Material
Stainless Steel
Mount Type
Surface
Features
3 Sloping Edges Protrude 5 7/8 in, Door, Trim and Tub Constructed of 20 ga Steel, Solid Raised-Panel Door Attached with Continuous Hinge
For Number of Extinguishers
(1) 15.5 lb
Housing Material Finish
Powder Coated
For Location
Indoor
For Tank Weight
5 to 10 lb
Break-Glass Window
No

Description

Fire Extinguisher Cabinet, Break-Glass Window No, For Location Indoor, For Tank Weight 5 to 10 lb, Housing Material Stainless Steel, Mount Type Surface, Mounting Location Wall, Overall Height 29.25 in, Overall Width 15 in, Features 3 Sloping Edges Protrude 5 7/8 in, Door, Trim and Tub Constructed of 20 ga Steel, Solid Raised-Panel Door Attached with Continuous Hinge, For Number of Extinguishers (1) 15.5 lb, Housing Color White, Housing Material Finish Powder Coated, Lock Type Lockable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.