Whiteline 18 mm Rear Heavy Duty Adjustable Sway Bar for 2004-2006 Pontiac GTO VX-VY Coupe

  • Mfr # BHR50Z

  • Zoro # G415765997


product price:  $340.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BHR50Z
Zoro #
G415765997
UPC #
9319924326259
Country of Origin
China

Description

Rear Heavy Duty Adjustable Sway Bar Engineered to 'Activate More Grip' BHK004 is a packaged solution designed to improve performance and enhance the driving experience of your vehicle. Boasting a 30mm 4 point adjustable front sway bar and 18mm 2 point adjustable rear sway bar the kit is completed with high quality sway bar links and mounting accessories that ensure optimum performance and ease of installation. Achieve perfect balance and precise tuning with this Whiteline Sway Bar Kit. Features -Precision engineered for your vehicle -Tested to outperform all comparable products on the market -Made from premium materials to endure years of abuse -Improves your vehicle's handling -Designed for perfect fit and function Compatibility -For 2004-2006 Pontiac GTO VX-VY Coupe Specifications - Size: 18 mm - Material: Solid Spring Steel - Adjustment: 2 Point Adjustable - Diameter: 23/32in - Weight: 7.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.