This item is Discontinued.

Whiteline Imports Whiteline  20 mm Rear Heavy Duty Adjustable Sway Bar for 1991-1999 Toyota MR2 SW20 BTR28Z

Whiteline 20 mm Rear Heavy Duty Adjustable Sway Bar for 1991-1999 Toyota MR2 SW20 (Discontinued)

  • Mfr # BTR28Z
  • Zoro # G115765952
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BTR28Z
Zoro #
G115765952
UPC #
9319924337200
Country of Origin
China

Description

Rear Heavy Duty Adjustable Sway Bar Engineered to 'Activate More Grip' sway bars are principally designed to reduce body roll or sway. By reducing body roll lateral loads are spread more evenly across the tyres thereby increasing cornering grip and improving outright performance. This Whiteline 20mm 3 point adjustable sway bar more grip better handling outright performance - it's the best dollar for dollar handling improvement you can make to your vehicle. In fact benefits extend to improvements in handling safety and tyre wear without affecting ride quality or comfort. Compatibility -For 1991-1999 Toyota MR2 SW20 Specifications - Size: 20 mm - Material: Solid Spring Steel - Adjustment: 3 Point Adjustable - Diameter: 51/64in - Weight: 12.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.