Whiteline Front 26 mm X-Heavy Duty Adjustable Sway Bar for 09 Plus Lancer Ralliart

  • Mfr # BMF56XZ

  • Zoro # G115782317


product price:  $312.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF56XZ
Zoro #
G115782317
UPC #
9319924377053
Country of Origin
China

Description

Engineered to 'Activate More Grip' sway bars are principally designed to reduce body roll or sway. By reducing body roll lateral loads are spread more evenly across the tyres thereby increasing cornering grip and improving outright performance. This Whiteline 26mm 2 point adjustable sway bar = more grip = better handling = outright performance - it's the best dollar for dollar handling improvement you can make to your vehicle. In fact benefits extend to improvements in handling safety and tyre wear without affecting ride quality or comfort. Features -Front 26 mm X-Heavy Duty Adjustable Sway Bar -26mm - 2 point adjustable Compatibility: -09 Plus Lancer Ralliart Specifications - Diameterin: 26 mm - Diameter mm: 1 1/32in - Material: Solid Spring Steel - Adjustment: 2 point adjustable - Weight: 16.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.