This item is Discontinued.

Whiteline Imports Whiteline  Rear Sway Bar Link Kit-Adjustable Ball End Links for 02-06 Mini Cooper S KLC106

Whiteline Rear Sway Bar Link Kit-Adjustable Ball End Links for 02-06 Mini Cooper S (Discontinued)

  • Mfr # KLC106
  • Zoro # G515766276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLC106
Zoro #
G515766276
UPC #
9319924379132
Country of Origin
China

Description

Not many enthusiasts are aware that OE and more importantly aftermarket sway bar effectiveness can be hindered by worn or inadequate mounts drop links and lateral stoppers. Whiteline adjustable sway bar links are engineered to be up to the task with top spec light weight componentry combined with a window of adjustability eliminating sway bar preload on installation but most importantly ensuring the maximum output of the sway bar for improved grip and better handling. Features -Rear Sway Bar Link Kit-Adjustable Ball End Links -Adjustable extra heavy duty Compatibility: -02-06 Mini Cooper S Specifications - Link Type: Ball - Adjustable: Yes - On Car Adjustable: Yes - Adjustment: 25 mm - Bolt Diameter: 10 mm - Overall Length: 230 mm-255 mm - Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.