Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Creeper, Heavy-Duty, Dual Adjustable, 17 in x 3 5/8 in, 570 lb Max Load Capacity

  • Mfr # 2UP

  • Zoro # G3275377


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
570 lb
Material
Steel
Type
Either End Adjustable Creeper
Length
44 in
Includes
Fully Padded Creeper Adjusts on Either End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UP
Zoro #
G3275377
UPC #
086739881455
Country of Origin
United States

Dimensions

Length
44 in
Width
17 in
Caster Size
2 1/2 in
Height
3 5/8 in
Overall Length
44 in
Overall Width
17 in
Caster Diameter
2 1/2 in
Overall Height
3 5/8 in

Details

Load Capacity
570 lb
Material
Steel
Type
Either End Adjustable Creeper
Includes
Fully Padded Creeper Adjusts on Either End
Features
Either End Adjustable Creeper
Number of Wheels
6
Headrest
Padded
Item
Creeper
Frame Material
Steel
Caster Type
Oil Resistant
Creeper Material
Steel
Duty Rating
Heavy-Duty
Creeper Seat Style
Creeper
Frame Gauge
18 ga
Maximum Load Capacity
570 lb
Headrest Style
Padded

Description

Creeper, Creeper Seat Style Creeper, Duty Rating Heavy-Duty, Maximum Load Capacity 570 lb, Dimensions 17 in x 3 5/8 in, Height Range 3 5/8 in, Frame Material Steel, Caster Diameter 2 1/2 in, Creeper Material Steel, Frame Gauge 18 ga, Headrest Style Padded, Height 3 5/8 in, Overall Height 3 5/8 in, Overall Length 44 in, Overall Width 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.