Zoro Homepage

Creeper, 3" H, 22-1/2" W, Plastic, 6 Wheels

  • Mfr # PLBLK

  • Zoro # G9133440


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Headrest
Padded
Features
Black, Heavy Duty
Frame Material
Plastic
Width
22 1/2 in
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLBLK
Zoro #
G9133440
UPC #
-
Country of Origin
United States

Dimensions

Width
22 1/2 in
Length
42 in
Caster Size
3 in
Height
3 in
Overall Height
3 in
Overall Length
42 in
Dimensions
22 1/2 in x 3 in
Overall Width
22 1/2 in
Caster Diameter
3 in
Height Range
3 in

Details

Item
Creeper
Headrest
Padded
Features
Black, Heavy Duty
Frame Material
Plastic
Caster Type
Swivel
Number of Wheels
6
Load Capacity
600 lb
Caster Configuration
(6) Swivel
Maximum Load Capacity
600 lb
Headrest Style
Padded
Creeper Material
Plastic
Includes
(6) Caster
Duty Rating
Standard-Duty
Creeper Seat Style
Creeper

Description

Creeper, Creeper Seat Style Creeper, Duty Rating Standard-Duty, Maximum Load Capacity 600 lb, Dimensions 22 1/2 in x 3 in, Height Range 3 in, Frame Material Plastic, Caster Diameter 3 in, Caster Configuration (6) Swivel, Creeper Material Plastic, Headrest Style Padded, Height 3 in, Includes (6) Caster, Overall Height 3 in, Overall Length 42 in, Overall Width 22 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.