Creeper, 4-5/8" H, Steel, 6 Wheels
Mfr # 34VHD6VIP
Zoro # G9135985
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Length
36 in
Caster Type
Swivel
Frame Material
Steel
Width
17 in
Features
Inline Viper, Tube Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34VHD6VIP
Zoro #
G9135985
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
17 in
Caster Size
1 in
Height
4 5/8 in
Height Range
4 5/8 in
Overall Length
36 in
Caster Diameter
1 in
Dimensions
17 in x 4 5/8 in
Overall Width
17 in
Overall Height
4 5/8 in
Details
Caster Type
Swivel
Frame Material
Steel
Features
Inline Viper, Tube Frame
Headrest
Padded
Item
Creeper
Number of Wheels
6
Load Capacity
570 lb
Includes
(6) Caster
Creeper Seat Style
Creeper
Caster Configuration
(6) Swivel
Headrest Style
Padded
Creeper Material
Steel
Duty Rating
Standard-Duty
Maximum Load Capacity
570 lb
Description
Creeper, Creeper Seat Style Creeper, Duty Rating Standard-Duty, Maximum Load Capacity 570 lb, Dimensions 17 in x 4 5/8 in, Height Range 4 5/8 in, Frame Material Steel, Caster Diameter 1 in, Caster Configuration (6) Swivel, Creeper Material Steel, Headrest Style Padded, Height 4 5/8 in, Includes (6) Caster, Overall Height 4 5/8 in, Overall Length 36 in, Overall Width 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.