Zoro Homepage

Creeper, 40 in L x 17 in W x 4-45/64 in H

  • Mfr # MTL38

  • Zoro # G3106875


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
570 lb
Length
40 in
Includes
(6) Caster
Width
17 in
Caster Size
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTL38
Zoro #
G3106875
UPC #
-
Country of Origin
United States

Dimensions

Length
40 in
Width
17 in
Caster Size
2 1/2 in
Height
4 45/64 in
Caster Diameter
2 1/2 in
Height Range
4 45/64 in
Overall Height
4 23/32 in
Dimensions
17 in x 4 45/64 in
Overall Width
17 in
Overall Length
40 in

Details

Load Capacity
570 lb
Includes
(6) Caster
Number of Wheels
6
Caster Type
Polyolefin
Item
Creeper
Frame Material
Steel
Creeper Material
Steel
Creeper Seat Style
Creeper
Caster Material
Polyolefin
Maximum Load Capacity
570 lb
Duty Rating
Standard-Duty
Headrest Style
Padded

Description

Creeper, Creeper Seat Style Creeper, Duty Rating Standard-Duty, Maximum Load Capacity 570 lb, Dimensions 17 in x 4 45/64 in, Height Range 4 45/64 in, Frame Material Steel, Caster Diameter 2 1/2 in, Caster Material Polyolefin, Creeper Material Steel, Headrest Style Padded, Height 4 45/64 in, Includes (6) Caster, Overall Height 4 23/32 in, Overall Length 40 in, Overall Width 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.