Zoro Homepage

Creeper, 40in L x 18-3/4in W x 5-1/2in H

  • Mfr # MTLOS

  • Zoro # G3106918


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
570 lb
Length
40 in
Includes
(6) Caster
Width
18 3/4 in
Features
Open Shoulder Area
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTLOS
Zoro #
G3106918
UPC #
-
Country of Origin
United States

Dimensions

Length
40 in
Width
18 3/4 in
Caster Size
2 1/2 in
Height
5 1/2 in
Overall Length
40 in
Overall Width
18 3/4 in
Overall Height
5 1/2 in
Caster Diameter
2 1/2 in
Dimensions
18 3/4 in x 5 1/2 in
Height Range
5 1/2 in

Details

Load Capacity
570 lb
Includes
(6) Caster
Features
Open Shoulder Area
Number of Wheels
6
Frame Material
Steel
Item
Creeper
Caster Type
Polyolefin
Maximum Load Capacity
570 lb
Creeper Seat Style
Creeper
Caster Material
Polyolefin
Creeper Material
Steel
Duty Rating
Standard-Duty
Headrest Style
Padded

Description

Creeper, Creeper Seat Style Creeper, Duty Rating Standard-Duty, Maximum Load Capacity 570 lb, Dimensions 18 3/4 in x 5 1/2 in, Height Range 5 1/2 in, Frame Material Steel, Caster Diameter 2 1/2 in, Caster Material Polyolefin, Creeper Material Steel, Headrest Style Padded, Height 5 1/2 in, Includes (6) Caster, Overall Height 5 1/2 in, Overall Length 40 in, Overall Width 18 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.