Zoro Homepage

Creeper, HD Extra Wide w/ Adj. Headrest

  • Mfr # MTLMONADJLO

  • Zoro # G5031214


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
480 lb
Length
40 in
Includes
Fully Padded Adj Creeper w/ 1 in Steel Frame
Width
20 in
Features
HD Extra Wide Adj. Headrest w/ V-drop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTLMONADJLO
Zoro #
G5031214
UPC #
086739951271
Country of Origin
United States

Dimensions

Length
40 in
Width
20 in
Caster Size
4 in
Height
5 1/2 in
Caster Diameter
4 in
Overall Length
40 in
Height Range
5 1/2 in
Dimensions
20 in x 5 1/2 in
Overall Height
5 1/2 in
Overall Width
20 in

Details

Load Capacity
480 lb
Includes
Fully Padded Adj Creeper w/ 1 in Steel Frame
Features
HD Extra Wide Adj. Headrest w/ V-drop
Number of Wheels
4
Headrest
Padded
Item
Creeper
Frame Material
Steel
Caster Type
Oil Resistant
Headrest Style
Padded
Creeper Material
Steel
Maximum Load Capacity
480 lb
Frame Gauge
18 ga
Duty Rating
Heavy-Duty
Creeper Seat Style
Creeper

Description

Creeper, Creeper Seat Style Creeper, Duty Rating Heavy-Duty, Maximum Load Capacity 480 lb, Dimensions 20 in x 5 1/2 in, Height Range 5 1/2 in, Frame Material Steel, Caster Diameter 4 in, Creeper Material Steel, Frame Gauge 18 ga, Headrest Style Padded, Height 5 1/2 in, Overall Height 5 1/2 in, Overall Length 40 in, Overall Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.