Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Creeper, Load Cap. 600 lb., 40" L, 24-1/2"W

  • Mfr # MTLPNEUADJP

  • Zoro # G5274241


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
600 lb
Material
Creeper: Metal; Tube: Steel
Type
Adjustable Creeper
Length
40 in
Includes
(4) Caster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTLPNEUADJP
Zoro #
G5274241
UPC #
086739942019
Country of Origin
United States

Dimensions

Length
40 in
Width
24 1/2 in
Caster Size
6 in
Height
7 7/8 in
Height Range
7 7/8 in
Overall Width
24 1/2 in
Overall Length
40 in
Dimensions
24 1/2 in x 7 7/8 in
Caster Diameter
6 in
Overall Height
7 7/8 in

Details

Load Capacity
600 lb
Material
Creeper: Metal; Tube: Steel
Type
Adjustable Creeper
Includes
(4) Caster
Features
6 in No-Matic Casters, Adjustable, V-Drop Frame
Number of Wheels
4
Headrest
Padded
Caster Type
Swivel
Frame Material
Steel
Item
Creeper
Duty Rating
Heavy-Duty
Creeper Material
Steel
Creeper Seat Style
Creeper
Caster Configuration
(4) 6" No-Matic Rollers, Solid Urethane, Threaded
Floor Clearance
3 3/4 in
Headrest Style
Adjustable; Padded
Maximum Load Capacity
600 lb

Description

Creeper, Creeper Seat Style Creeper, Duty Rating Heavy-Duty, Maximum Load Capacity 600 lb, Dimensions 24 1/2 in x 7 7/8 in, Height Range 7 7/8 in, Frame Material Steel, Caster Diameter 6 in, Caster Configuration (4) 6 In. No-Matic Rollers, Solid Urethane, Threaded, Creeper Material Steel, Floor Clearance 3 3/4 in, Headrest Style Adjustable; Padded, Height 7 7/8 in, Includes (4) Caster, Overall Height 7 7/8 in, Overall Length 40 in, Overall Width 24 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.