Zoro Homepage

Creeper Seat, High Rise, Adjustable, 16"

  • Mfr # LD-44-5

  • Zoro # G6589803


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
240 lb
Material
Hardwood
Type
Hardwood Creeper
Length
36 in
Includes
Hardwood Creeper w/ Steel Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD-44-5
Zoro #
G6589803
UPC #
086739131543
Country of Origin
United States

Dimensions

Length
36 in
Width
14 1/2 in
Caster Size
3 in
Height
3 5/8 in

Details

Load Capacity
240 lb
Material
Hardwood
Type
Hardwood Creeper
Includes
Hardwood Creeper w/ Steel Casters
Features
Hardwood Creeper w/ Steel Casters
Number of Wheels
4
Headrest
Padded
Frame Material
Hardwood
Caster Type
Steel
Item
Creeper

Description

Creeper, Frame Material Hardwood, Height 3 5/8 in, Includes Hardwood Creeper w/ Steel Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.