Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Creeper Seat, Standard-Duty, 320 lb. Max.

  • Mfr # HRSII

  • Zoro # G216520955


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Steel
Overall Height
15 1/2 in
Height
15 1/2 in
Floor Clearance
2 3/4 in
Maximum Load Capacity
320 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRSII
Zoro #
G216520955
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 1/2 in
Height
15 1/2 in
Caster Wheel Diameter
3 in
Overall Width
15 in
Overall Length
15 in
Seat Height
16 in

Details

Frame Material
Steel
Item
Creeper Seat
Floor Clearance
2 3/4 in
Maximum Load Capacity
320 lb
Caster Configuration
Swivel
Seat Adjustability
Fixed
Duty Rating
Standard-Duty
Creeper Seat Style
Creeper Seats

Description

Creeper Seat, Creeper Seat Style Creeper Seats, Standard-Duty, Fixed, Maximum Load Capacity 320 lb, Seat Height 16 in, Frame Material Steel, Caster Wheel Diameter 3 in, Caster Configuration Swivel, Floor Clearance 2 3/4 in, Height 15 1/2 in, Overall Height 15 1/2 in, Overall Length 15 in, Overall Width 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.